Zoro Homepage
This item is Discontinued.
No Product Image Available

Gondola TL Shelf, Platinum 48W 10D (Discontinued)

  • Mfr # PA2778
  • Zoro # G814668486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2778
Zoro #
G814668486
UPC #
-
Country of Origin
United States

Dimensions

Width
10 In
Length
48 In

Details

Load Capacity
500 lbs.
Material
Metal
Color
Off-White (Platinum)
Item
Gondola TL Shelf

Description

Create Checkout Counter Back Wall Displays With Narrow Metal Gondola Shelves Arrange attention-getting store displays or show new products on gondola racking with this quality gondola accessory from Lozier. This is a small metal gondola shelf. The gondola shelf dimensions are 48 wide x 10 deep. This is the perfect size for shallow store fixtures or for wall displays. Add Lozier wall standards to create a shallow wall display behind your checkout counters. This is intended to be utilized on Lozier brand gondola units or wall standards. It's used at supermarkets, liquor and convenience stores and has a weight capacity of 500 lbs. in the flat position. It has a one of a kind off-white platinum shaded polyester finish that will withstand high traffic commercial usage. The narrow shelf or deck can be set into the gondola standards in two different ways. It can be placed in either in a flat position or in a 17-degree descending angled position. The rack has a metal channel on the front edge that is intended for 1-1/4H information strips, price tags or other data strips. There are lines of 1/4 width gap openings on the shelf top that are utilized for adding shelf dividers, shelf fences or aisle signs. This item will display 48 standard wine bottles.


  • •COMMERCIAL GRADE LOZIER GONDOLA SHELF - Lozier part number TL410N PLT
  • •NARROW DEPTH - Ideal for checkout wall displays or end caps
  • •POSITION FLAT OR ANGLED - 2-position gondola shelf, flat or 17 degree downslope
  • •BUILT-IN PRICE TAG CHANNEL - 1-1/4" metal price tag molding on front edge
  • •BUILT-IN HOLES FOR DIVIDERS - 1/4" holes on top for clip-on signs or dividers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.