Zoro Homepage
This item is Discontinued.
No Product Image Available

Gondola TL Shelf, Platinum 48W 13D (Discontinued)

  • Mfr # PA2671
  • Zoro # G114668506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2671
Zoro #
G114668506
UPC #
-
Country of Origin
United States

Dimensions

Width
13 In
Length
48 In

Details

Load Capacity
500 lbs.
Material
Metal
Color
Off-White
Item
Gondola TL Shelf

Description

Use Shallow Lozier Gondola Shelves To Create Back Wall Displays Behind Checkout This is a metal Lozier shelf that is built for their shelving systems. It has a weight bearing rating of 500# in flat position, 250# in downslope position. The width of this shelf is 48 inches, and is best suited for standard gondola shelving in the retail, convenience store, and grocery store settings. Because of it's shallow or narrow design, this shelf is ideal for creating back wall displays behind checkout counters at c-stores and liquor stores. Add Lozier wall standards and create your own low cost vape, cig or liquor displays. Store Shelves of Exceptional Build The gondola shelf has an all-steel construction, with a platinum finish baked on polyester. It comes with a metal price tag holder that displays 1.25in H tags or strips. Display up to 3 cases of standard wine bottles on this shelf. Tilt-in Gondola Shelf This is a two-position tilt-in shelf. Stores can install it in either a flat position or 17-degree downward slope. In flat position, it supports up to 500 lbs., in downslope, 250 lbs. Shelving Catalog Details Stores can install this shelf on Lozier shelving systems through the gondola assembly instructions that DGS Retail ships with each order. This shelf also has a pattern of holes of on its surface for use in installing wire shelf dividers and other shelving accessories. DGS Retail also supplies sign holder frames to mount to these holes for such parts as shelf talkers and gondola toppers.


  • •COMMERCIAL GRADE LOZIER GONDOLA SHELF - Lozier part number TL413N PLT
  • •NARROW DEPTH - Ideal for backwall displays at c-stores
  • •POSITION FLAT OR ANGLED - 2-position gondola shelf, flat or 17 degree downslope.
  • •BUILT-IN PRICE TAG CHANNEL - 1-1/4" metal price tag molding on front edge.
  • •BUILT-IN HOLES FOR DIVIDERS - 1/4" holes on top for clip-on signs or dividers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.