Zoro Homepage
This item is Discontinued.
No Product Image Available

Gondola TL Shelf, Platinum 48W 22D (Discontinued)

  • Mfr # PA2674
  • Zoro # G614668488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2674
Zoro #
G614668488
UPC #
-
Country of Origin
United States

Dimensions

Width
22 In
Length
48 In

Details

Load Capacity
500 lbs.
Material
Metal
Color
Off-White
Item
Gondola TL Shelf

Description

Gondola Shelving Available for Retail, C-Store and Grocery Stores This is a Lozier gondola shelf that you can use with Lozier shelving systems or wall uprite standards. The deep depth of this shelf allows for a variety of merchandise displays. Stores have much more space to work with, with 1056 square inches of surface area. It allows retailers and liquor stores to add overstock and reduce inventory space requirements at the back of the store. Place heavy and large items on this shelf with ease. Moreover, the shelves can serve as a great over-stock shelf at the top of the gondola. Add gondola topper sign holders to hide your overstock and to provide category information to shoppers. Tilt-in Steel Gondola Shelf With Platinum Finish This is a two-position tilt-in shelf. Stores can install it in either a flat position or 17-degree downward slope. In flat position, it supports up to 500 lbs.; in downslope, 250 lbs. It has an all-steel construction, and is colored platinum with a powder-coat polyester finish. Shelving Catalog Details You can install this shelf on Lozier gondola shelving units with help from the assembly instructions that comes with each order. This shelf also has perforated holes on the front and back from which to install accessories like plastic or wire shelf dividers to separate products or cases. DGS Retail also offers additional signage access for these shelves, including shelf wobblers, gondola toppers and aisle violators.


  • •COMMERCIAL GRADE LOZIER GONDOLA SHELF - Lozier part number TL422N PLT
  • •HIGH CAPACITY - Deep shelf ideal for aisle & wall display units
  • •POSITION FLAT OR ANGLED - 2-position gondola shelf, flat or 17 degree downslope
  • •BUILT-IN PRICE TAG CHANNEL - 1-1/4" metal price tag molding on front edge
  • •BUILT-IN HOLES FOR DIVIDERS - 1/4" holes on top for clip-on signs or dividers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.