Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 36W 54H 19D P359S-AD

Gondola Wall Display Add-On, Black 36W 54H 19D (Discontinued)

  • Mfr # P359S-AD
  • Zoro # G814595034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P359S-AD
Zoro #
G814595034
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
54 in
Length
22 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Invest in Quality with Lozier Gondola Shelving Today Invest in quality with Lozier Black Gondola Shelving and see immediate improvements in both the functionality and aesthetics of your retail space. Our shelving solutions are engineered for maximum durability and adaptability, ensuring that they meet the evolving needs of modern retailers. Take advantage of our volume discounts and free design service to get the most out of your investment.Don't wait to start designing your store! Our in-house experts offer a free design service to help incorporate DGS Retail Lozier Gondola Shelving into your ideal layout.


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, 22 inch deep base, laminated pegboard
  • • SINGLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.