Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 36W 60H 13D P363S-AD

Gondola Wall Display Add-On, Black 36W 60H 13D (Discontinued)

  • Mfr # P363S-AD
  • Zoro # G014595001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P363S-AD
Zoro #
G014595001
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
60 in
Length
16 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Convenience Store Design Ideas Using Lozier Black Gondola Shelving When it comes to your store design layout, it's important to get your displays at a low cost and low fuss. Get your genuine Lozier black gondola shelving from DGS Retail. We offer black convenience store shelving and black liquor store wine racks from Lozier at wholesale prices. One of the leading brands in gondola shelving, Lozier provides long-lasting and commercial grade products with its all-steel industrial construction. We offer a wide variety of units in different finishes, heights and configurations. We can even help you place them with our Free Store Design! Great Looking Island Display Store Fixtures For Liquor & C-Stores This gondola shelving unit is a double-sided unit or island display, which be used for aisle displays or replacing existing aisle store fixtures. It's made with a black finished baked on polyester, which guarantees long life and reduces scratches. The matching pegboard panels are 1/4" tempered hardboard. This retail wall display has 100% steel slotted uprights that Lozier shelves can be inserted into. The shelves have a weight capacity of 500 lbs. in the flat position which is ideal for wine bottles or other heavy items. Lozier black metal gondola shelves sold separately. This shelf display unit also accepts DGS Retail's continuous wire baskets, wood crate dump bins, cross bars, peghooks and other gondola shelving accessories sold separately. Replace or Expand Your Black Retail Shelving This island display gondola has a 22 inch deep base for extra display capacity. There are two versions of this gondola display, both measure 36W x 54H x 47D overall. The first is the starter unit, which functions not only as a standalone unit but also the first unit needed to build any length aisle. It comes with all pegboard panels, 2 vertical slotted uprights, base decks and fronts.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.