Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 36W 60H 16D P366S-AD

Gondola Wall Display Add-On, Black 36W 60H 16D (Discontinued)

  • Mfr # P366S-AD
  • Zoro # G514594832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P366S-AD
Zoro #
G514594832
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
60 in
Length
19 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Wholesale Liquor Store Shelving From DGS Retail Looking for an island display unit that's both stylish and extremely durable? Look no further than the Lozier Gondola Island Display Starter. This commercial-grade display rack can support up to 2100 lbs, making it perfect for even the busiest stores. And with its sleek black finish, it's sure to complement any store's décor. But the Lozier Gondola Island Display Starter isn't just built to lastit's also designed for maximum convenience. This double-sided island display unit is ideal for building store aisles, and can be connected to add-on units to create any length aisle. Plus, with volume discounts available, it's easy to outfit your entire store with these stylish and practical gondola racks. Best of all, our team of store design professionals can help you outline your dream store with our free store design service. Don't wait, get started on creating your perfect store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.