Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 36W 60H 19D P369S-AD

Gondola Wall Display Add-On, Black 36W 60H 19D (Discontinued)

  • Mfr # P369S-AD
  • Zoro # G914595057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P369S-AD
Zoro #
G914595057
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
60 in
Length
22 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Get Best Store Design Solutions With Black Gondola Retail Shelf Units By Lozier Looking for a black gondola shelving unit to use as a retail store fixture or wall display? This Lozier black metal gondola shelving unit is ideal for wall displays in convenience stores, grocery stores, and other retail establishments. The black finish is baked-on polyester and the matching black pegboard panels are 1/4" tempered hardboard. The steel slotted uprights allow for Lozier shelves to be inserted into them, and each shelf has a weight capacity of 500 lbs., making them perfect for holding wine bottles or other heavy items. The black metal gondola shelves are sold separately. The total weight capacity of the unit is 1250 lbs. It's available in starter and add-on units so you can create any length store aisle.They connect to each other with built-in grooves. These units assemble in minutes with no tools required. Your customers are sure to get the best shopping experience possible with the Lozier gondola wall display! Also, with a variety of heights and configurations available, you can customize this unit to fit your specific needs. Best of all, our team of experts can help you place your new shelving unit with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.