Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 36W 60H 25D P365S-AD

Gondola Wall Display Add-On, Black 36W 60H 25D (Discontinued)

  • Mfr # P365S-AD
  • Zoro # G214594873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P365S-AD
Zoro #
G214594873
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
60 in
Length
28 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Convenience Store Shelving Ideas Using Lozier Black Gondola Shelving Looking for a retail wall display that is sure to grab attention and provide ample storage? Look no further than the Lozier black gondola wall display starter! This stylish and sturdy unit is perfect for showing off wine bottles, heavy merchandise, or other items in your store. The gondola shelving unit is made out of steel with a black baked-on polyester finish. The matching black pegboard panels are 1/4" tempered hardboard. The steel slotted uprights allow you to insert Lozier shelves into the unit, which have a weight capacity of 500 lbs. each. This makes the Lozier gondola wall display perfect for heavier items such as wine bottles for sale at convenience and liquor stores. Not only does the gondola look good, but it's also built to last with a total weight capacity of 1250 lbs. The starter unit can be bought as a stand alone display or you can connect add-on units to it to form any length store aisle. They connect to each other with built-in grooves. These units assemble in minutes with no tools required. Give your customers the best shopping experience possible with the Lozier gondola wall display! Plus, with a variety of heights and configurations available, you can customize this unit to fit your specific needs. Best of all, our team of experts can help you place your new shelving unit with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.