Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 36W 72H 19D P379S-AD

Gondola Wall Display Add-On, Black 36W 72H 19D (Discontinued)

  • Mfr # P379S-AD
  • Zoro # G214595009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P379S-AD
Zoro #
G214595009
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
72 in
Length
22 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Get In Style With Durable Retail Shelving Solutions From Lozier Looking for a retail shelving solution that's both durable and stylish? Look no further than the DGS Retail / Lozier Gondola Wall Display Starter. This unit is perfect for convenience stores, liquor stores, or any retail establishment that needs an attractive and functional shelving solution. The DGS Retail / Lozier Gondola Wall Display Starter is available in a variety of sizes, so you can find the perfect fit for your space. And if you need to create a longer aisle, no problem – the starter and add-on units can be connected to each other with no tools required! Make almost any length aisles. Need an odd length? Connect 36" wide units to 48" wide units for maximum flexibility. This shelving unit is built to last, with steel uprights and bases and a matching black pegboard back panel. The shelves are also sold separately, so you can customize the unit to fit your needs. Plus, it's super sturdy, able to support up to 1250 lbs. – perfect for displaying heavier items like wine bottles. So don't wait any longer – give your retail space the makeover it deserves with the DGS Retail / Lozier Gondola Wall Display Starter. Get free help with your store layout - Try out our free store design service, our team of experts can help you with the design layout of your store with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, 19 inch deep base, laminated pegboard
  • • SINGLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.