Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 36W 78H 13D P313S-AD

Gondola Wall Display Add-On, Black 36W 78H 13D (Discontinued)

  • Mfr # P313S-AD
  • Zoro # G114594966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P313S-AD
Zoro #
G114594966
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
78 in
Length
16 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Build Your Ideal Store Layout with Modular Shelving Solutions Designing your ideal retail space is a breeze with Lozier Black Gondola Shelving. Our modular solutions offer the flexibility to create customized layouts that evolve with your business. Enjoy our volume discounts and take advantage of our complimentary design service to craft a store environment that's perfectly aligned with your brand.Transform your store with DGS Retail Lozier Gondola Shelving and our free professional design service. Let our in-house team help you optimize your retail layout!


  • • SIMPLE PURCHASE PROCESS - Start with a single unit and expand effortlessly with add-ons to fit any store layout.
  • • QUICK AND EASY SETUP - Assemble your new shelving without any tools required, ready for use in just minutes.
  • • CONTEMPORARY DESIGN - Perfect for modernizing convenience, grocery, and specialty stores.
  • • ULTIMATE DURABILITY - Each shelving unit can bear up to 2100 lbs, ensuring your displays are secure (additional shelves available here).
  • • PROUDLY MADE IN THE USA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.