Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 36W 78H 19D P319S-AD

Gondola Wall Display Add-On, Black 36W 78H 19D (Discontinued)

  • Mfr # P319S-AD
  • Zoro # G914595040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P319S-AD
Zoro #
G914595040
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
78 in
Length
22 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Effortless Assembly: Gondola Shelving for Every Retailer Lozier Black Gondola Shelving is the epitome of convenience and quality, designed with every retailer in mind. From effortless assembly to the flexibility of design, our shelving units are the perfect addition to any store looking to upgrade its display capabilities. Take advantage of our volume discounts and free design service to optimize your retail space efficiently and stylishly.Our design team is eager to assist you with a free custom layout service, perfect for incorporating DGS Retail Lozier Gondola Shelving into your store's design.


  • • SHOPPING SIMPLIFIED - Begin with a starter unit and easily connect additional units to fit your retail space.
  • • INSTALLATION MADE SIMPLE - Our units assemble in minutes, with no tools needed, letting you focus on your business.
  • • MODERN RETAIL DESIGN - Perfect for updating the look of your store, enhancing both aesthetics and function.
  • • EXCEPTIONAL STRENGTH - With a 2100 lb capacity per unit, our shelving stands up to the heaviest demands (extra shelves here).
  • • PROUDLY AMERICAN MADE - Excellence in manufacturing for unbeatable quality.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.