Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 36W 78H 25D P315S-AD

Gondola Wall Display Add-On, Black 36W 78H 25D (Discontinued)

  • Mfr # P315S-AD
  • Zoro # G714594816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P315S-AD
Zoro #
G714594816
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
78 in
Length
28 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Best Store Shelving Ideas Using Lozier Black Gondola Shelving Looking for a retail wall display that is stylish and functional? Look no further than the Lozier Gondola Wall Display Starter in black! This single-sided shelving unit is made out of steel with a black finish, and comes with matching black pegboard panels. The tempered hardboard panels are 1/4" thick, making them durable and sturdy. The steel slotted uprights allow you to insert Lozier shelves into the unit, and each shelf has a weight capacity of 500 lbs. - perfect for wine bottles or other heavy items. You can buy the Lozier black metal gondola shelves separately. The total weight capacity of the entire unit is 1250 lbs. The starter unit can be used as a stand-alone display, or you can connect add-on units to it to create any length store aisle. Give your retail space a modern and chic look with the Lozier Gondola Wall Display Starter! These units also can be put together in minutes with no tools required. Give your customers the best shopping experience possible with the Lozier gondola wall display! Plus, with a variety of heights and configurations available, you can customize this unit to fit your specific needs. Best of all, our team of experts can help you place your new shelving unit with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • EASE OF PURCHASE - Opt for a starter unit and seamlessly integrate additional units to achieve the desired aisle length.
  • • HASSLE-FREE SETUP - Assemble your shelving quickly and effortlessly, without the need for any tools.
  • • MODERN RETAIL SOLUTIONS - Ideal for any store looking to upgrade its aesthetics and functionality with minimal effort.
  • • BUILT TO LAST - Our shelving units can handle up to 2100 lbs each, ensuring a durable and reliable display solution (find shelves here).
  • • MADE IN THE USA - Quality assurance and pride in every unit we produce.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.