Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 36W 84H 22D P382S-AD

Gondola Wall Display Add-On, Black 36W 84H 22D (Discontinued)

  • Mfr # P382S-AD
  • Zoro # G514594702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P382S-AD
Zoro #
G514594702
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
84 in
Length
25 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Enhance Product Visibility with Strategic Shelving Choices Elevate the shopping experience in your store with Lozier Black Gondola Shelving, designed to enhance product visibility and accessibility. Tailor your space to fit your unique needs with our customizable shelving options, all while benefiting from our volume discounts. Transform your store with the help of our expert design team, available at no extra charge.Explore the potential of your retail space with our free store design service. Our experts at DGS Retail are here to guide you in using Lozier Gondola Shelving to its fullest potential.


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 2100-lbs.
  • • DURABLE - All steel construction, 22 inch deep base, laminated pegboard
  • • SINGLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.