Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 36W 84H 25D P385S-AD

Gondola Wall Display Add-On, Black 36W 84H 25D (Discontinued)

  • Mfr # P385S-AD
  • Zoro # G614594817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P385S-AD
Zoro #
G614594817
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
84 in
Length
28 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Unbeatable Discounts on High-Quality Retail Shelving Maximize your budget with Lozier Black Gondola Shelving, offering unparalleled durability and cost-effectiveness for all types of retail environments. Ideal for stores seeking to improve merchandise visibility and accessibility, our shelving is a sturdy foundation for your products. Enjoy automatic bulk discounts and access our free store design service for a custom layout that meets your needs.Take advantage of our no-cost store design service today. Our in-house experts can help you craft the perfect retail environment with DGS Retail Lozier Gondola Shelving.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.