Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 36W 96H 13D P393S-AD

Gondola Wall Display Add-On, Black 36W 96H 13D (Discontinued)

  • Mfr # P393S-AD
  • Zoro # G614594954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P393S-AD
Zoro #
G614594954
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
96 in
Length
16 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Black Gondola Display Units For Sale From DGS Retail The black gondola shelving retail store fixtures are perfect for any retailer looking for a reliable and sturdy storage solution. The all-black design is perfect for any store décor, and the steel construction is built to last. The unit comes with pegboard panels to provide even more stability and support for heavy items like wine bottles and more. The black gondola shelving retail store fixtures are available in starter and add-on units, so you can create the perfect storage solution for your needs. With a weight capacity of 1250 lbs., these shelving units will be able to handle anything you need to store. Order your black gondola shelving retail store fixtures today and rest assured knowing you've made a great investment in your business! The starter unit can be bought as a stand alone display or you can connect add-on units to it to form any length store aisle. They connect to each other with built-in grooves. These units assemble in minutes with no tools required. Give your customers the best shopping experience possible with the Lozier gondola wall display! Plus, with a variety of heights and configurations available, you can customize this unit to fit your specific needs. Best of all, our team of experts can help you place your new shelving unit with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • START SIMPLE - Begin with a base unit and expand effortlessly with additional sections to meet your spatial needs.
  • • ASSEMBLY SIMPLIFIED - Our intuitive design allows for quick, tool-free setup, getting your display ready in no time.
  • • MODERNIZE YOUR SPACE - Our shelving brings a fresh, contemporary look to any store, enhancing the shopping experience.
  • • RELIABLE STRENGTH - Each unit is engineered to support up to 2100 lbs, offering a sturdy platform for a variety of products (shelves available here).
  • • AMERICAN-MADE QUALITY - Trust in the durability and craftsmanship of our USA-manufactured shelving.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.