Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 36W 96H 19D P399S-AD

Gondola Wall Display Add-On, Black 36W 96H 19D (Discontinued)

  • Mfr # P399S-AD
  • Zoro # G814595058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P399S-AD
Zoro #
G814595058
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
96 in
Length
22 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Black Wall Gondola Shelving For Convenience And Grocery Stores This black gondola shelving unit is perfect for retail establishments looking for a single-sided wall display or a way to add shopping space to their convenience or grocery store. The black baked-on finish and matching black pegboard panels create a cohesive look, while the slotted steel uprights and Lozier shelves provide durability and strength. The shelves have a weight capacity of 500 lbs. each, making them ideal for wine bottles or other heavy items. The total weight capacity of the unit is 1250 lbs., making it perfect for any size retail store. This display can be bought in starter and add-on units, allowing you to customize the length of your store aisle. C-stores and liquor stores will love the added convenience and functionality that this display provides. Create a retail wall merchandising display that will attract attention! Plus, with a variety of heights and configurations available, you can customize this unit to fit your specific needs. Best of all, our team of experts can help you place your new shelving unit with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • INTUITIVE PURCHASING - Begin with a starter unit and add extensions to achieve the perfect configuration for your store.
  • • SIMPLIFIED SETUP - Forget about complex assembly
  • • our units snap together effortlessly without the need for tools.
  • • CONTEMPORARY LOOKS - Our shelving brings a modern aesthetic to any retail setting, enhancing product presentation.
  • • EXTREME DURABILITY - Built to hold up to 2100 lbs per shelving unit, ensuring a secure setup for your merchandise (shop for shelves).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.