Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 36W 96H 22D P392S-AD

Gondola Wall Display Add-On, Black 36W 96H 22D (Discontinued)

  • Mfr # P392S-AD
  • Zoro # G714594762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P392S-AD
Zoro #
G714594762
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
96 in
Length
25 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Commercial Retail Shelving For C-stores, Grocery & Liquor Stores Lozier double-sided island retail gondola shelving are ideal store fixtures for convenience stores, grocery stores and liquor stores. They are commercial units that are extremely durable, flexible and versatile. This unit is a double-sided starter unit that is used to create low cost store aisles. Begin with a starter unit and connect any number of add-on units to it to build desired length aisle. This black gondola shelving unit can support up to 2100 lbs so it is perfect to display or merchandise heavy items like wine bottles, liquor or gifts and food items. Add Lozier shelves that are sold separately to complete your display. These retail store fixtures are Island gondola are very popular in grocery stores, gift shops and other retail settings because they maximizing space usage and product visibility which helps increase sales. Order your Lozier black gondola today! Additionally, with a variety of heights and base depths available, you can customize this unit to fit your specific needs. Best of all, our team of experts can help you design your retail environment with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASE INTO DESIGN - Choose a starter unit and effortlessly link additional sections to match your store's layout needs.
  • • FAST ASSEMBLY - Our user-friendly design ensures quick setup without the hassle of tools, saving you time and effort.
  • • UPGRADE YOUR AESTHETIC - Introduce a modern vibe to your store with our stylish and functional shelving solutions.
  • • ROBUST AND RELIABLE - Support up to 2100 lbs on each unit, providing a strong base for your products (browse shelves).
  • • TRUSTED US MANUFACTURING - Our shelves are proudly made in the USA, ensuring top-notch quality and reliability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.