Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 48W 60H 16D P466S-AD

Gondola Wall Display Add-On, Black 48W 60H 16D (Discontinued)

  • Mfr # P466S-AD
  • Zoro # G914594760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P466S-AD
Zoro #
G914594760
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
60 in
Length
19 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Build Creative Merchandising Displays At Retail With Black Gondola Wall Displays Transform your retail space with the DGS Retail / Lozier Gondola Wall Display Starter. This versatile and easy-to-assemble gondola shelving system creates an attractive display that makes browsing and product selection a breeze. Perfect for creative merchandising displays, this system lets you place bulk heavy products in high traffic areas while still allowing customers to easily see and access what they're looking for. Rated at 1250 lbs per 4-feet, this unit can be used to merchandise wine bottles and other heavy food items. And with plenty of customization options available, you can make sure your gondola display perfectly matches your vision for your retail space. Choose from black, platinum, wood or slatwall backings and accessories to create a truly one-of-a-kind look. Plus, the trustworthiness and durability of Lozier products ensures that your retail space will be looking its best for years to come. So make the smart choice for your business and invest in a DGS Retail / Lozier Gondola Wall Display Starter today! Check out our free store design service, our team of retail experts can help you with the design layout of your store with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.