Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 48W 60H 22D P462S-AD

Gondola Wall Display Add-On, Black 48W 60H 22D (Discontinued)

  • Mfr # P462S-AD
  • Zoro # G714594724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P462S-AD
Zoro #
G714594724
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
60 in
Length
19 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Small Store Design Shelving Ideas That Work Have a small store layout and are looking for an easy way to display merchandise with small gondola? Look no further than the DGS Retail / Lozier Gondola Island Display Starter! At only 60" tall with 13"D base decks this steel display fixture is designed to be used in small footprint c-stores, gas stations and gift shops. Plus, it can be customized to fit your requirements. Whether you're looking for a convenience store solution or a hotel gift shop idea, this gondola shelving unit has you covered. As a result, you can have a more organized and clean-looking store that appeals to customers. So what are you waiting for? Get the DGS Retail / Lozier Gondola Island Display Starter today! Don't miss out on this limited time offer! Our in-house team of retail professionals can help you layout your store with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.