Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 48W 72H 13D P473S-AD

Gondola Wall Display Add-On, Black 48W 72H 13D (Discontinued)

  • Mfr # P473S-AD
  • Zoro # G714594946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P473S-AD
Zoro #
G714594946
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
72 in
Length
19 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Use Affordable Black Retail Shelving Racks To Display Your Items Looking for a reliable and affordable gondola shelving unit for your displays? Look no further than the Lozier Gondola Island Display Starter in Black. This double-sided unit is made from durable steel and features an all-black finish that will complement any retail setting. Measuring 48 inches wide by 84 inches tall by 13 inches deep, this gondola shelving unit is perfect for displaying merchandise in a variety of settings. It includes all of the necessary hardware for assembly, as well as matching black pegboard. Whether you're looking to add to your existing shelving system or start from scratch, the Lozier Gondola Island Display Starter is a great option. Choose from starter or add-on units. Begin each aisle with a starter. Get expert store design advice with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.