Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 48W 72H 25D P475S-AD

Gondola Wall Display Add-On, Black 48W 72H 25D (Discontinued)

  • Mfr # P475S-AD
  • Zoro # G614594893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P475S-AD
Zoro #
G614594893
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
72 in
Length
19 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Create Compelling Displays with Premium Gondola Units Enhance your retail offering with Lozier Black Gondola Shelving, designed to create compelling displays that attract and engage customers. Our premium units offer exceptional versatility and style, ensuring that your products are showcased in the best possible light. With our volume discounts and expert design services, redefining your retail space is both affordable and effective.Our expert team offers a free store design service to help integrate DGS Retail Lozier Gondola Shelving into your space efficiently. Start transforming your store layout now!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.