Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 48W 78H 13D P413S-AD

Gondola Wall Display Add-On, Black 48W 78H 13D (Discontinued)

  • Mfr # P413S-AD
  • Zoro # G314595039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P413S-AD
Zoro #
G314595039
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
78 in
Length
16 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

What Is Gondola Shelving And Which Version Is Best? Gondola shelving is used to display products at retail stores and usually takes the form of aisles. The Lozier Gondola Island Display Starter is the perfect choice for your retail shelving needs. Lozier is the best version because of its versatility, cost and the fact that it is the number one brand of gondola shelving in North America. It's known for its durability, adaptability and ease of installation. This heavy-duty commercial grade double-sided gondola shelving unit can support up to 2100 lbs, making it ideal for storing heavy items like wine bottles or pet food. The black pegboard back panel provides a sleek, professional look and allows you to easily add Lozier shelves sold separately for a custom display. With an overall size of 36"W x 84"H x 13"D, this double-sided floor display unit is designed to be used as an island display or aisle. Get free ideas with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • BUY WITH EASE - Begin with a starter unit and easily add sections to tailor the length and shape of your aisles to your store.
  • • QUICK SETUP - Assemble your shelving quickly with no tools required, making installation a breeze.
  • • MODERN RETAIL ENHANCEMENT - Our shelving brings a contemporary elegance to any store, enhancing both aesthetics and shopper experience.
  • • EXCEPTIONAL CAPACITY - Designed to support up to 2100 lbs per unit, ensuring a reliable display for any product (purchase additional shelves).
  • • MANUFACTURED IN THE USA - Trust in the durability and craftsmanship of our American-made shelving.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.