Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 48W 78H 16D P416S-AD

Gondola Wall Display Add-On, Black 48W 78H 16D (Discontinued)

  • Mfr # P416S-AD
  • Zoro # G014594738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P416S-AD
Zoro #
G014594738
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
78 in
Length
19 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Secure Heavy Products with Sturdy Retail Shelving Lozier Black Gondola Shelving offers the robust solution you need for storing and displaying heavy items securely. From bulky merchandise to extensive wine collections, our shelving units provide the strength and stability your retail space requires. Take advantage of volume discounts and our complimentary design service to enhance your store's efficiency and appeal.Start creating your ideal retail space now with our free design service offered by DGS Retail's skilled team, and bring your store to life with Lozier Gondola Shelving.


  • • SEAMLESS SHOPPING EXPERIENCE - Begin with a base unit and expand as needed, customizing the setup to your retail environment.
  • • EFFORTLESS INSTALLATION - Our units come together quickly without tools, making your setup process smooth and simple.
  • • MODERN AESTHETICS - Enhance the shopping experience with our sleek and stylish shelving, designed to fit modern retail needs.
  • • HEAVY-DUTY SUPPORT - Each unit is robust enough to hold up to 2100 lbs, ensuring that your displays are both safe and secure (find more shelves).
  • • US-BASED MANUFACTURING - Enjoy the confidence that comes from high-quality American craftsmanship in each shelving unit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.