Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 48W 78H 19D P419S-AD

Gondola Wall Display Add-On, Black 48W 78H 19D (Discontinued)

  • Mfr # P419S-AD
  • Zoro # G014595025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P419S-AD
Zoro #
G014595025
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
78 in
Length
22 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Unlock New Display Possibilities with Black Shelving Expand your display capabilities with Lozier Black Gondola Shelving, the premier choice for innovative and adaptable retail solutions. Our shelving not only meets the demands of any product lineup but also enhances store aesthetics with its sleek design. Leverage our volume discounts and complimentary design services to reimagine your retail space today.Take the first step towards a stunning store layout with our complimentary design consultation. Our team at DGS Retail can help you optimize your space with Lozier Gondola Shelving.


  • • EASY TO START - With our starter units, expand your shelving as needed to perfectly match your retail space requirements.
  • • QUICK ASSEMBLY - Our shelving units snap together in minutes, with no tools required, offering convenience and time savings.
  • • STYLISH AND FUNCTIONAL - Update your retail environment with our modern shelving that combines aesthetic appeal with practical use.
  • • SOLID AND SECURE - Each shelving unit is designed to hold up to 2100 lbs, providing a robust solution for your merchandising needs (additional shelves here).
  • • PROUDLY MANUFACTURED IN THE USA - Rely on the excellence and durability of our American-made shelving for your retail needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.