Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 48W 78H 22D P412S-AD

Gondola Wall Display Add-On, Black 48W 78H 22D (Discontinued)

  • Mfr # P412S-AD
  • Zoro # G814594747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P412S-AD
Zoro #
G814594747
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
78 in
Length
25 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Best Grocery & Convenience Store Design Ideas Using Lozier Black Gondola Double-Sided Shelving For some of the best store design and layout ideas in retail many professionals chose quality Lozier brand double-sided black metal gondola shelving for their wine racks. Used in popular grocery, c-store and liquor stores throughout North America these durable retail shelving units will provide attractive and long lasting merchandising displays. Buy them now at wholesale prices from DGS Retail. We offer black convenience store shelving and black liquor store wine racks in a variety of sixes and configurations at low prices. One of the leading brands in gondola shelving, Lozier provides long-lasting and commercial grade products with its all-steel industrial construction. Choose from a wide variety of units in different finishes, heights and configurations. We can even help you with your store layout through our Free Store Design program. Get Versatile Island Display Store Fixtures For Liquor, C-Stores, Grocery or Showroom This gondola shelving unit is a double-sided unit or island display, which be used for aisle displays or replacing existing aisle store fixtures. It's made with a black finished baked on polyester, which guarantees long life and reduces scratches. The matching pegboard panels are 1/4" tempered hardboard. This retail wall display has 100% steel slotted uprights that Lozier shelves can be inserted into. The shelves have a weight capacity of 500 lbs. in the flat position which is ideal for wine bottles or other heavy items. Lozier black metal gondola shelves sold separately.


  • • SIMPLE TO BEGIN - Select a starter unit and add sections as needed, customizing your setup to fit your store perfectly.
  • • EASY INSTALLATION - Assemble your shelving quickly and without tools, allowing for immediate use and flexibility.
  • • UPGRADE YOUR STORE - Our modern shelving options not only provide essential storage but also enhance your retail space's visual appeal.
  • • DURABLE AND RELIABLE - With a capacity of up to 2100 lbs per unit, our shelving is ready to handle your heaviest products with ease (additional shelving options).
  • • QUALITY MANUFACTURED IN THE USA - Depend on our American-made shelving for unparalleled quality and performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.