Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 48W 84H 19D P489S-AD

Gondola Wall Display Add-On, Black 48W 84H 19D (Discontinued)

  • Mfr # P489S-AD
  • Zoro # G514595044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P489S-AD
Zoro #
G514595044
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
84 in
Length
22 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Black
Retail Display Type
Pegboard

Description

Retail Design Ideas Using Lozier Gondola Shelving When it comes to your store design layout, it's important to get your displays at a low cost and low fuss. Thankfully, DGS Retail offers both of these with our line of gondola shelving units from Lozier. One of the leading brands in gondola shelving, Lozier provides long-lasting and commercial grade products with its all-steel industrial construction. We offer a wide variety of units in different finishes, heights and configurations. We can even help you place them with our Free Store Design! Great Looking Wall Display Store Fixtures This gondola shelving unit is a single-sided unit, which be used for wall displays or replacing existing aisle displays. It's made with a black finished baked on polyester, which guarantees long life and reduces scratches. The matching pegboard panels are 1/4" tempered hardboard. This retail wall display has 100% steel slotted uprights that Lozier shelves can be inserted into. The shelves have a weight capacity of 500 lbs. in the flat position which is ideal for wine bottles or other heavy items. Lozier black metal gondola shelves sold separately. This shelf display unit also accepts DGS Retail's continuous wire baskets, wood crate dump bins, cross bars, peghooks and other gondola shelving accessories sold separately. Replace or Expand Your Retail Shelving This wall gondola has a 19 inch deep base for extra display capacity. There are two versions of this gondola display, both measure 36W x 84H x 22D outside. The first is the starter unit, which functions not only as a standalone unit but also the first unit needed to build any length aisle. It comes with pegboard panels, 2 vertical slotted uprights, a base deck and front. We also offer an add-on unit, which you can attach to the starter to expand your space by 3 feet. It's similar to the starter unit and easily connects to it.


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with black laminated pegboard
  • • SINGLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.