Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 48W 96H 19D P499S-AD

Gondola Wall Display Add-On, Black 48W 96H 19D (Discontinued)

  • Mfr # P499S-AD
  • Zoro # G414595052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P499S-AD
Zoro #
G414595052
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
96 in
Length
22 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Best Store Design Ideas Using Lozier Gondola Shelving When it comes to your store layout, it's important to get your displays at a low cost and low fuss. Thankfully, DGS Retail offers both of these with our line of gondola shelving units from Lozier. One of the leading brands in gondola shelving, Lozier provides long-lasting and commercial grade products with its all-steel industrial construction. We offer a wide variety of units in different finishes, heights and configurations. We can even help you place them with our Free Store Design! Great Looking Store Fixtures That Won't Break the Bank This gondola shelving unit is a single-sided unit, which be used for wall displays or replacing existing aisle displays. It's made with a black finished baked on polyester, which guarantees long life and reduces scratches. The matching pegboard panels are 1/4" tempered hardboard. This retail wall display has 100% steel slotted uprights that Lozier shelves can be inserted into. The shelves have a weight capacity of 500 lbs. in the flat position which is ideal for wine bottles or other heavy items. Lozier black metal gondola shelves sold separately. This shelf display unit also accepts DGS Retail's continuous wire baskets, wood crate dump bins, cross bars, peghooks and other gondola shelving accessories sold separately. Replace or Expand Your Retail Shelving This wall gondola has a 19 inch deep base for extra display capacity. There are two versions of this gondola display, both measure 48W x 84H x 22D outside.


  • • EASY INITIATION - Purchase a starter unit and add modules as needed, customizing the length and layout to suit your specific retail needs.
  • • QUICK AND EFFICIENT ASSEMBLY - Set up your new shelving units in no time with our easy-to-assemble system that requires no tools.
  • • MODERNIZE YOUR SPACE - Our shelving systems not only offer exceptional functionality but also feature a contemporary design that enhances the shopping experience.
  • • SUPERIOR CAPACITY - With a load capacity of up to 2100 lbs per unit, our shelves are designed to handle even the heaviest of products securely (check our full range).
  • • AMERICAN-MADE EXCELLENCE - Count on the high-quality craftsmanship of our USA-made shelving for lasting durability and performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.