Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 48W 96H 25D P495S-AD

Gondola Wall Display Add-On, Black 48W 96H 25D (Discontinued)

  • Mfr # P495S-AD
  • Zoro # G614594961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P495S-AD
Zoro #
G614594961
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
96 in
Length
28 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

How to Build Store Aisles with Lozier Black Metal Gondola Shelving This retail shelving display is for sale in starter units and add-on units. It's easy to order. Begin each aisle with one starter unit. Then simply connect add-on units to get to your desired aisle length. If your desired aisle length is 20 feet, as an example, then buy 1 starter and 4 add-on units. The units have built-in grooves that allow them to easily connect to each other. This new black gondola shelving display is a low cost retail metal store fixture. DGS Retail is a gondola shelving manufacturer. We offer low Lozier gondola shelving pricing to the retail industry. Used in store design layouts to merchandise a variety of products at the point of sale. This retail shelving design is a gondola shelving system that is heavy duty and designed to support a lot of weight. It features black melamine laminated MDF wood pegboard panels that are high quality but priced cheap! This metal store fixture is a double sided gondola. That means that it is used to create store aisles or retail island displays. Because this unit is commercial grade it can support a tremendous amount of weight. Use it to display wine bottles and other grocery products packaged in glass. Use it to display soda and other heavy liquid items. Gondola Racking System Specifications This retail shelving system is modular in construction. It is for sale in a starter section and an add on section. Using these two units it is possible to assemble a complete store's worth of gondola shelving. The unit is constructed out of black metal. The metal is finished with a polyester finish that is baked on at high temperatures.


  • • INITIATE WITH EASE - Select a starter unit and expand your setup with additional modules to fit your specific retail requirements.
  • • EFFORTLESS ASSEMBLY - Assemble your shelving quickly and without the need for tools, allowing for a swift and simple setup process.
  • • MODERN RETAIL SOLUTIONS - Our shelving units not only store and display products effectively but also enhance the modern appeal of your store.
  • • DEPENDABLE STRENGTH - With a capacity of up to 2100 lbs per unit, our shelving is designed to handle your most demanding storage needs securely (view our product range).
  • • PROUDLY MADE IN THE USA - Enjoy the confidence that comes with high-quality, American-made retail shelving, ensuring long-term reliability and performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.