This item is Discontinued.

Lozier Gondola Wall Display Add-on, Platinum Off-White, 48W x 78H x 13D P413U-AD

Gondola Wall Display Add-on, Platinum Off-White, 48W x 78H x 13D (Discontinued)

  • Mfr # P413U-AD
  • Zoro # G314544990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P413U-AD
Zoro #
G314544990
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
16 in
Length
78 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Transform Your Liquor Store with Lozier Gondola Shelving Upgrade your liquor store with the unparalleled quality of Lozier Platinum Gondola Shelving. Tailor-made to accommodate a diverse range of bottles and brands, our shelving is designed for both aesthetic appeal and robust functionality. Benefit from our bulk purchasing discounts and leverage our complimentary design services to create the ideal layout for your store's unique needs.Our dedicated design professionals are ready to assist you with our free store layout service. Start your journey to a dream store today with DGS Retail's Lozier Gondola Shelving.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.