This item is Discontinued.

Lozier Gondola Wall Display Add-on, Platinum Off-White, 48W x 78H x 16D P416U-AD

Gondola Wall Display Add-on, Platinum Off-White, 48W x 78H x 16D (Discontinued)

  • Mfr # P416U-AD
  • Zoro # G614544980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P416U-AD
Zoro #
G614544980
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
19 in
Length
78 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Design Your Store with Ease Using Our Shelving Builder With Lozier Platinum Gondola Shelving, creating a custom store layout has never been simpler. Our intuitive shelving builder allows you to visualize and implement the ideal setup for your merchandise, maximizing both space and visibility. Enjoy significant savings on large orders and access our free design service for expert guidance every step of the way.Our in-house experts can help maximize your store's efficiency with our free design service. Elevate your retail environment today with DGS Retail Lozier Gondola Shelving.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.