This item is Discontinued.

Lozier Gondola Wall Display Add-on, Platinum Off-White, 48W x 78H x 19D P419U-AD

Gondola Wall Display Add-on, Platinum Off-White, 48W x 78H x 19D (Discontinued)

  • Mfr # P419U-AD
  • Zoro # G114545012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P419U-AD
Zoro #
G114545012
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
22 in
Length
78 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Experience the Lozier Difference in Retail Shelving Discover the superior quality and flexibility of Lozier Platinum Gondola Shelving, designed to elevate your retail space. Our shelving solutions are not just robust and reliable; they are also crafted to enhance the aesthetics of your store, offering a seamless blend of form and function. Enjoy our attractive bulk discounts and take advantage of our complimentary store design service to maximize your space's potential.Revamp your retail area with our free design service. DGS Retail's design professionals are here to help you make the most of Lozier Gondola Shelving.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.