This item is Discontinued.

Lozier Gondola Wall Display Add-on, Platinum Off-White, 48W x 96H x 13D P493U-AD

Gondola Wall Display Add-on, Platinum Off-White, 48W x 96H x 13D (Discontinued)

  • Mfr # P493U-AD
  • Zoro # G114544978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P493U-AD
Zoro #
G114544978
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
16 in
Length
96 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Opt for Excellence with Lozier Gondola Retail Shelving Choose Lozier Platinum Gondola Shelving for top-tier retail solutions that blend aesthetic appeal with practical functionality. Our shelving units are designed to maximize your retail space and enhance product visibility, ensuring a superior shopping experience. Benefit from our large order discounts and expert design services to create an environment that stands out from the competition.Get professional layout advice at no cost with our free store design service. Implement DGS Retail Lozier Gondola Shelving to revolutionize your retail environment.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.