This item is Discontinued.

Lozier Gondola Wall Display Add-on, Platinum Off-White, 48W x 96H x 16D P496U-AD

Gondola Wall Display Add-on, Platinum Off-White, 48W x 96H x 16D (Discontinued)

  • Mfr # P496U-AD
  • Zoro # G414545040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P496U-AD
Zoro #
G414545040
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
19 in
Length
96 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Dependable Shelving Solutions for Modern Retailers Lozier Platinum Gondola Shelving is the dependable choice for modern retailers seeking both style and substance. Our shelving units are built to last and designed to adapt to any retail environment, enhancing both the efficiency and the aesthetics of your space. With our automatic volume discounts and comprehensive design services, revamping your store is both cost-effective and straightforward.Utilize our complimentary design expertise to create a store layout that fully integrates DGS Retail Lozier Gondola Shelving, enhancing both aesthetics and functionality.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.