Zoro Homepage

Gondola Wall Display Starter, Black 36W 54H 13D

  • Mfr # P353S-ST

  • Zoro # G414595014


product price: $454.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Width
36 in
Depth
54 in
Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P353S-ST
Zoro #
G414595014
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
54 in
Length
16 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Empower Your Retail Space with Lozier Gondola Innovations Revolutionize your retail setup with Lozier Black Gondola Shelving, designed to empower your space with cutting-edge innovations. Our shelving solutions offer unparalleled flexibility and style, ensuring your products are displayed optimally. With automatic discounts on large orders and a free store design service, we make it easy to transform your retail environment into a dynamic and attractive shopping destination.Let our store design professionals assist you in planning your perfect retail environment with our free store design service. Start reimagining your space with DGS Retail Lozier Gondola Shelving today!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.