Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 36W 54H 16D P356S-ST

Gondola Wall Display Starter, Black 36W 54H 16D (Discontinued)

  • Mfr # P356S-ST
  • Zoro # G314594797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P356S-ST
Zoro #
G314594797
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
54 in
Length
19 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Discover How Lozier Shelving Can Transform Your Store Discover the transformative power of Lozier Black Gondola Shelving for your retail space. Our shelving solutions offer a combination of strength, versatility, and style, making them ideal for any retail environment. With our volume discounts and dedicated design service, creating an effective and appealing store layout is easier than you think.Take advantage of our in-house design team's expertise with our free design service. Let us help you make the best use of DGS Retail Lozier Gondola Shelving in your store's layout.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.