Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 36W 54H 19D P359S-ST

Gondola Wall Display Starter, Black 36W 54H 19D (Discontinued)

  • Mfr # P359S-ST
  • Zoro # G214594804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P359S-ST
Zoro #
G214594804
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
54 in
Length
22 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Maximize Efficiency and Aesthetics in Retail Displays Maximize both the efficiency and aesthetics of your retail displays with Lozier Black Gondola Shelving. Our innovative shelving solutions are designed to provide superior storage capabilities while enhancing the visual appeal of your store. Benefit from our extensive discounts on large orders and take advantage of our free design service to create the most effective and attractive retail environment possible.Begin your store redesign today with our complimentary store design service. Our experts are here to guide you in optimizing your space with DGS Retail Lozier Gondola Shelving.


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, 22 inch deep base, laminated pegboard
  • • SINGLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.