Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 36W 54H 22D P352S-ST

Gondola Wall Display Starter, Black 36W 54H 22D (Discontinued)

  • Mfr # P352S-ST
  • Zoro # G414594772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P352S-ST
Zoro #
G414594772
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
54 in
Length
25 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Seamlessly Blend Aesthetics and Functionality in Your Store With Lozier Black Gondola Shelving, seamlessly blend aesthetics and functionality to create a shopping environment that stands out. Our shelving solutions are designed to be as attractive as they are useful, providing the perfect backdrop for your products. Leverage our discounts on large purchases and our free design service to craft a space that truly reflects your brand's values and aesthetic.Transform your store with the help of our skilled design team and our no-cost design service. DGS Retail Lozier Gondola Shelving can elevate your retail space to new heights.


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, 22 inch deep base, laminated pegboard
  • • SINGLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.