Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 36W 60H 22D P362S-ST

Gondola Wall Display Starter, Black 36W 60H 22D (Discontinued)

  • Mfr # P362S-ST
  • Zoro # G914594753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P362S-ST
Zoro #
G914594753
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
60 in
Length
25 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Create Your Dream Retail Environment with Custom Shelving Imagine a retail space that perfectly aligns with your vision-Lozier Black Gondola Shelving makes it possible. With customizable options and robust construction, our shelving units offer the ideal backdrop for your products. Enjoy substantial savings on larger orders and utilize our complimentary design service to bring your dream store to life.Our specialized design team offers a free layout consultation to optimize your space with DGS Retail Lozier Gondola Shelving. Start planning your ideal store setup today!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.