Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 36W 72H 13D P373S-ST

Gondola Wall Display Starter, Black 36W 72H 13D (Discontinued)

  • Mfr # P373S-ST
  • Zoro # G914595026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P373S-ST
Zoro #
G914595026
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
72 in
Length
16 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Create Stylish Retail Store Layouts With Black Gondola Shelving From Lozier! Looking for a retail shelving solution that's both stylish and functional? Look no further than the DGS Retail / Lozier Gondola Wall Display Starter! This versatile unit can be used in a variety of settings, from convenience stores and liquor stores to retail establishments worldwide. The black finish is perfect for creating a sleek, modern look in your space, while the steel construction and pegboard back panel make it incredibly durable and able to support up to 1250 lbs. This unit is offered in a starter and add-on version. Begin each stores aisle with a starter. These can standalone or be connected to any number of add-on units to create your desired length aisle. No tools required for assembly! Don't hesitate – get your hands on the DGS Retail / Lozier Gondola Wall Display Starter today! Also, check out our free store design service, our team of experts can help you with the design look of your store with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.