Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 36W 78H 16D P316S-ST

Gondola Wall Display Starter, Black 36W 78H 16D (Discontinued)

  • Mfr # P316S-ST
  • Zoro # G914594739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P316S-ST
Zoro #
G914594739
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
78 in
Length
19 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Lozier Black: Where Style Meets Functionality Lozier Black Gondola Shelving is where exceptional design meets unmatched functionality. Ideal for retailers seeking a balance of aesthetic appeal and practical storage solutions, our shelving units provide a versatile foundation for any merchandise display. With our automatic bulk discounts and complimentary design service, creating a visually stunning and efficient retail environment is easier than ever. Plan your perfect store with our free design assistance. Our in-house professionals at DGS Retail are experts in maximizing the potential of Lozier Gondola Shelving.


  • • BUYING MADE EASY - Select a starter unit and effortlessly add sections to customize the length of your aisles.
  • • TOOL-FREE ASSEMBLY - Set up your shelving quickly without the need for any tools.
  • • STYLISH DESIGN - Ideal for refreshing the look of convenience, grocery, and boutique stores.
  • • SUPERIOR STRENGTH - Capable of holding up to 2100 lbs per unit for safe, reliable merchandising (find shelves here).
  • • MADE WITH PRIDE IN THE USA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.