Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 36W 78H 25D P315S-ST

Gondola Wall Display Starter, Black 36W 78H 25D (Discontinued)

  • Mfr # P315S-ST
  • Zoro # G914594944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P315S-ST
Zoro #
G914594944
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
78 in
Length
28 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Convenience Store Design Ideas Using Lozier Black Gondola Shelving When it comes to your store design layout, it's important to get your displays at a low cost and low fuss. Get your genuine Lozier black gondola shelving from DGS Retail. We offer black convenience store shelving and black liquor store wine racks from Lozier at wholesale prices. One of the leading brands in gondola shelving, Lozier provides long-lasting and commercial grade products with its all-steel industrial construction. We offer a wide variety of units in different finishes, heights and configurations. We can even help you place them with our Free Store Design! Great Looking Island Display Store Fixtures For Liquor & C-Stores This gondola shelving unit is a double-sided unit or island display, which be used for aisle displays or replacing existing aisle store fixtures. It's made with a black finished baked on polyester, which guarantees long life and reduces scratches. The matching pegboard panels are 1/4" tempered hardboard. This retail wall display has 100% steel slotted uprights that Lozier shelves can be inserted into. The shelves have a weight capacity of 500 lbs. in the flat position which is ideal for wine bottles or other heavy items. Lozier black metal gondola shelves sold separately. This shelf display unit also accepts DGS Retail's continuous wire baskets, wood crate dump bins, cross bars, peghooks and other gondola shelving accessories sold separately. Replace or Expand Your Black Retail Shelving This island display gondola has a 19 inch deep base for extra display capacity. There are two versions of this gondola display, both measure 36W x 54H x 41D overall.


  • • EASE OF PURCHASE - Opt for a starter unit and seamlessly integrate additional units to achieve the desired aisle length.
  • • HASSLE-FREE SETUP - Assemble your shelving quickly and effortlessly, without the need for any tools.
  • • MODERN RETAIL SOLUTIONS - Ideal for any store looking to upgrade its aesthetics and functionality with minimal effort.
  • • BUILT TO LAST - Our shelving units can handle up to 2100 lbs each, ensuring a durable and reliable display solution (find shelves here).
  • • MADE IN THE USA - Quality assurance and pride in every unit we produce.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.