Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 36W 84H 13D P383S-ST

Gondola Wall Display Starter, Black 36W 84H 13D (Discontinued)

  • Mfr # P383S-ST
  • Zoro # G614595050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P383S-ST
Zoro #
G614595050
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
84 in
Length
16 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Discover the Perfect Shelving for Grocery Stores Lozier Black Gondola Shelving is the ideal choice for grocery stores seeking to enhance their display capabilities and store layout. Our shelving combines strength, versatility, and style, making it perfect for a wide range of merchandise. Secure your bulk order discount today and let our free store design service help you optimize your retail environment.Activate your retail space's potential with our free custom design service. Our store design experts at DGS Retail can help you integrate Lozier Gondola Shelving seamlessly.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.