Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 36W 84H 25D P385S-ST

Gondola Wall Display Starter, Black 36W 84H 25D (Discontinued)

  • Mfr # P385S-ST
  • Zoro # G014594868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P385S-ST
Zoro #
G014594868
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
84 in
Length
28 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Elevate Your Store's Appeal with Lozier Black Shelving Give your retail space a modern makeover with our Lozier Black Gondola Shelving. These units not only boast a contemporary design but are built to last, offering a sleek yet sturdy solution for any merchandising needs. With volume discounts and a free store design service, upgrading your environment has never been easier or more affordable.Don't miss out on our free store planning service. Our design professionals are here to assist you in developing your dream store with DGS Retail Lozier Gondola Shelving.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.