Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 36W 96H 16D P396S-ST

Gondola Wall Display Starter, Black 36W 96H 16D (Discontinued)

  • Mfr # P396S-ST
  • Zoro # G114594935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P396S-ST
Zoro #
G114594935
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
96 in
Length
19 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Black Gondola Shelving In Stock The Lozier Gondola Island Display Starter is a top-of-the-line gondola shelving unit that's perfect for retail stores. It's made of heavy-duty commercial grade materials and can support up to 2100 lbs, making it perfect for stores that sell heavier items like wine bottles or pet food. The black color is perfect for creating a professional look, and the double-sided design means it can be used as an island display or aisle display. Add Lozier shelves to this unit for a complete look sold separately. Begin with a starter unit and connect add-on units to it to make any length aisle. For a lomited time get free store design services with our free professional store design. Don't wait, get started on creating your ideal store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EFFORTLESS INITIATION - Select a base unit and seamlessly connect add-ons to achieve your desired layout.
  • • NO-TOOL ASSEMBLY - Enjoy a fast, straightforward setup process that doesnÂ’t require any special tools.
  • • UPDATE YOUR AESTHETIC - Our sleek shelving units offer a modern touch to any retail environment, enhancing the overall shopping experience.
  • • SOLID FOUNDATION - Support up to 2100 lbs per unit with our robust shelving, ready for anything from light to heavy merchandise (shop shelves).
  • • EXCELLENCE FROM THE USA - Count on the superior quality of our domestically manufactured shelving for your business.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.