Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 36W 96H 19D P399S-ST

Gondola Wall Display Starter, Black 36W 96H 19D (Discontinued)

  • Mfr # P399S-ST
  • Zoro # G314594834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P399S-ST
Zoro #
G314594834
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
96 in
Length
22 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

22" Deep Base Shelf Retail Store Shelving Ideal For Convenience Stores Create an ideal high-end shopping environment at a low cost with this great black gondola shelving unit from DGS Retail! A leading gondola shelving manufacturer, DGS Retail supplies supermarkets, convenience stores and liquor stores with gondola systems and parts at wholesale pricing. Many times our sale prices for new retail display shelving systems are cheaper than what you can get for used! So why buy second hand retail shelving? This black display rack is a retail wall display. It is a single sided gondola shelf that is engineered to be placed on the floor in front of a wall. It is a freestanding retail wall display that can support a lot of weight. This is a heavy duty store fixture that you can order black metal shelves for. Matching Lozier black metal gondola shelves are sold separately. Metal Retail Gondola Shelving Sizes This display is usually specified to be used in retail shopping environments. It is a metal commercial store fixture that is rated to support up to 1250 lbs. This gondola shelving unit is sold in a starter and add-on units. The gondola starter unit is 36W x 84H x 25D. It is sold complete with two metal gondola uprights. These have holes every inch to accept metal gondola shelves for sale separately. The starter unit has a 22D black base shelf and a black laminated wood pegboard back panel. To increase the size of your aisle is easy. Just use the gondola assembly instructions and attach a 36W add-on unit to the starter unit. The add-on displays are the same as the starter except the only have 1 slotted standard. This is because the standards are shared from one display to the next. You can combine both 3-foot and 4-foot wide units together to make almost any length aisle. C-Store Shelving Dimensions DGS Retail offers a wide selection of retail shelving for sale.


  • • INTUITIVE PURCHASING - Begin with a starter unit and add extensions to achieve the perfect configuration for your store.
  • • SIMPLIFIED SETUP - Forget about complex assembly
  • • our units snap together effortlessly without the need for tools.
  • • CONTEMPORARY LOOKS - Our shelving brings a modern aesthetic to any retail setting, enhancing product presentation.
  • • EXTREME DURABILITY - Built to hold up to 2100 lbs per shelving unit, ensuring a secure setup for your merchandise (shop for shelves).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.