Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 36W 96H 25D P395S-ST

Gondola Wall Display Starter, Black 36W 96H 25D (Discontinued)

  • Mfr # P395S-ST
  • Zoro # G314594971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P395S-ST
Zoro #
G314594971
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
96 in
Length
28 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Best C Store Design Ideas Using Lozier Black Gondola Shelving For Wine & Liquor Displays When it comes to your store design layout, it's important to get your wine & liquor displays at a great savings. Get your genuine Lozier black gondola shelving from DGS Retail. We offer black convenience store & liquor store shelving and black liquor store commercial wine racks from Lozier at wholesale prices. One of the leading brands in gondola shelving, Lozier provides long-lasting and commercial grade products with its all-steel industrial construction. We offer a wide variety of units in different finishes, heights and configurations. We can even help you place them with our Free Store Design! Great Looking Double-Sided Gondola Island Display Store Fixtures For Liquor, C-Stores & Grocery This gondola shelving unit is a double-sided unit or island display, which be used for aisle displays or replacing existing aisle store fixtures. It's made with a black finished baked on polyester, which guarantees long life and reduces scratches. The matching pegboard panels are 1/4" tempered hardboard. This retail wall display has 100% steel slotted uprights that Lozier shelves can be inserted into. The shelves have a weight capacity of 500 lbs. in the flat position which is ideal for wine bottles or other heavy items. Lozier black metal gondola shelves sold separately. This shelf display unit also accepts DGS Retail's continuous wire baskets, wood crate dump bins, cross bars, peghooks and other gondola shelving accessories sold separately. Replace or Expand Your Black Metal Retail Shelving This island display gondola has a 22 inch deep base for extra display capacity.


  • • SIMPLIFIED START - Opt for a starter unit and add modular sections to customize the length and shape of your aisles.
  • • EFFORTLESS INSTALLATION - Assemble your shelving units easily without any need for tools, saving time and labor.
  • • MODERNIZE YOUR RETAIL STORE - Our shelving units offer a contemporary look that enhances any retail space.
  • • SOLID PERFORMANCE - Designed to bear up to 2100 lbs per unit, our shelves are ready for your most demanding displays (additional shelving here).
  • • COMMITTED TO US QUALITY - Our shelves are proudly manufactured in the USA, ensuring the highest standards of quality and craftsmanship.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.