Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 48W 54H 25D P455S-ST

Gondola Wall Display Starter, Black 48W 54H 25D (Discontinued)

  • Mfr # P455S-ST
  • Zoro # G614594855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P455S-ST
Zoro #
G614594855
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
54 in
Length
19 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

The Ultimate Guide to Choosing the Right Gondola Shelving Choosing the right shelving for your store is crucial, and Lozier Black Gondola Shelving offers the perfect blend of style, strength, and versatility. Our guide and expert design service can help you determine the best configurations for your needs, ensuring your retail space is both beautiful and functional. Take advantage of our significant discounts for large orders to enhance your store efficiently.Maximize your store's layout with our free design consultation service, perfect for integrating DGS Retail Lozier Gondola Shelving into your retail strategy.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.