Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 48W 60H 13D P463S-ST

Gondola Wall Display Starter, Black 48W 60H 13D (Discontinued)

  • Mfr # P463S-ST
  • Zoro # G914595033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P463S-ST
Zoro #
G914595033
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
60 in
Length
19 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Buy Black Store Rack Gondolas Direct From Manufacturer Looking to maximize your store racking budget? Buy black gondola rack shelves from DGS Retail. We've been manufacturing store fixtures since 1979. The Lozier Gondola Island Display Starter is the perfect solution for organizing and displaying your merchandise. This double-sided fixture is made of heavy-duty black steel and can be customized to fit your specific needs. The two base shelves and two black pegboard panels create a versatile and functional display that is sure to appeal to your customers. With a variety of sizes available, the Lozier Gondola Island Display Starter is the perfect choice for any retail application. Begin with a starter rack. Connect add-on double-sided units to it to build desired length aisles. This unit can support up to 2100 lbs which makes it a good display solution for retailers with heavy products to merchandise. Take advantage of our design expertise. For a limited time our merchandising professionals can help you organize your floorplan with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.