Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 48W 60H 16D P466S-ST

Gondola Wall Display Starter, Black 48W 60H 16D (Discontinued)

  • Mfr # P466S-ST
  • Zoro # G314594957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P466S-ST
Zoro #
G314594957
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
60 in
Length
19 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Best High Capacity Retail Shelving Ideas Looking for a versatile, dependable, and easy-to-use gondola shelving unit that holds a lot of product in a small space? Look no further than the Lozier Gondola Island High Capacity Display Starter by DGS Retail! This particular model is 48 inches wide, 72 inches tall, and 13 inches deep, perfect for island displays in busy retail environments with small footprints like c-stores and gift shops. The black finish is sleek and professional, sure to match any store's existing décor. Each gondola section includes uprights, black pegboard back panels, base shelves, hardware, base brackets, and front kick plates. This unit is sold as a starter or add-on, so you can customize your shelving setup to perfectly suit your needs. And because it's made by Lozier – one of the most trusted names in retail shelving – you can be confident that the Lozier Gondola Island Display Starter is built to last. Give your customers the best shopping experience possible with this top-of-the-line gondola shelving unit! Best of all, our team of experts can help you place your new shelving unit with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.