Zoro Homepage
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 48W 60H 25D P465S-ST

Gondola Wall Display Starter, Black 48W 60H 25D (Discontinued)

  • Mfr # P465S-ST
  • Zoro # G914594821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P465S-ST
Zoro #
G914594821
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
60 in
Length
19 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

How to Build Store Aisles with Lozier Black Metal Gondola Shelving This retail shelving display is for sale in starter units and add-on units. It's easy to order. Begin each aisle with one starter unit. Then simply connect add-on units to get to your desired aisle length. If your desired aisle length is 20 feet, as an example, then buy 1 starter and 4 add-on units. The units have built-in grooves that allow them to easily connect to each other. This new black gondola shelving display is a low cost retail metal store fixture. DGS Retail is a gondola shelving manufacturer. We offer low Lozier gondola shelving pricing to the retail industry. Used in store design layouts to merchandise a variety of products at the point of sale. This retail shelving design is a gondola shelving system that is heavy duty and designed to support a lot of weight. It features black melamine laminated MDF wood pegboard panels that are high quality but priced cheap! This metal store fixture is a double sided gondola. That means that it is used to create store aisles or retail island displays. Because this unit is commercial grade it can support a tremendous amount of weight. Use it to display wine bottles and other grocery products packaged in glass. Use it to display soda and other heavy liquid items. Gondola Racking System Specifications This retail shelving system is modular in construction. It is for sale in a starter section and an add on section. Using these two units it is possible to assemble a complete store's worth of gondola shelving. The unit is constructed out of black metal. The metal is finished with a polyester finish that is baked on at high temperatures. This makes it beautiful and resistant to wear. The starter unit has two vertical gondola uprights. Each upright has a series of holes or slots on it. These are used to insert shelves or in some case just a single shelf.


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.